DESCRIPTION

  • American Standard® genuine part

American Standard Kit

A7387560070AP

Brand Model Compatibility:

American Standard Champion® Toilets

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard Champion® Toilets
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$28.0
EACH
  • QUANTITY