• Cart

DESCRIPTION

  • Easy to Install
  • Quarter turn on/off ball valve design

KwikStop® 5/8 x 3/8 in. OD Compression Angle Supply Stop Valve in Polished Chrome

S132G2C1CLH04

Color Finish

Polished Chrome

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
KwikStop®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connection 2
OD Compression
End Connections
OD x OD Compression
Handle Type
Lever
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Seat Material
PTFE
Valve Size
5/8 in x 3/8 in
Valve Type
Angle Supply Stop Valve

$9.85
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS