• Cart

DESCRIPTION

Lap Joint 1500# Carbon Steel Flange

G1500LJF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Lap Joint
End Connection 2
Lap Joint
End Connections
Lap Joint
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Type
Lap Joint
Material
Carbon Steel
Pressure Class
1500#