DESCRIPTION

  • Carded
  • Fits Marquis 01-07 series valves
  • Genuine Pfister® part
  • Hot or cold
  • Includes seat

Pfister Purist® Large Handle

P940740A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Acrylic
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle

Starting at
$4.05
EACH
  • QUANTITY

DOCUMENTS