DESCRIPTION

  • American Standard® genuine part
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

American Standard Renu® Lavatory Stem Right Hand Hot

A0060790040AP

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Renu®
IAPMO Listed
No
Length
4-1/4 in
Material
Brass
Type
Hot

Starting at
$9.0
EACH
  • QUANTITY

DOCUMENTS