DESCRIPTION

  • Fits 1-3/8" to 1-3/4" standard doors
  • For doors where only pull is required
  • Handing: left hand

Naples Left Hand Dummy Lever Reversible

PFLYEP04

Type:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 3
Collection
Naples
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass
Security Grade
3
Type
Left Handed
UL Listed
No

Starting at
$17.79
EACH
  • QUANTITY