DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Ergonomic backrest
  • Full-wall reinforcement
  • Left or right hand drain location
  • Lifetime limited warranty
  • Slip-resistant textured bottom
  • Smooth wall finish
  • Tub-shower

Left Hand Tub and Shower with Full Backing

A6030SMLBK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
50 gal
Color Finish
White
Color Finish Category
Whites
Depth
31-1/4 in
Drain Location
Left
Height
77-1/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Gelcoat
Type
Everyday Tub/Showers
Width
60 in

Starting at
Call for Pricing
  • QUANTITY