DESCRIPTION

  • Absorbent cellulose sponge softens soil and wipes up spills
  • Ideal for removing dirt particles, dust, grease, hard water stains, scuffs and more
  • Light duty scrub sponge
  • Use on stainless steel, glass, ceramic, fine china, porcelain, countertops, and non-stick surfaces
  • Use with soaps, cleaning solutions, or just water for light duty cleaning jobs

Scotch-Brite™ Light Duty Scrub Sponge in White and Yellow (Case of 20)

3M04801108251

Length:

3/4 in

SPECIFICATIONS

Collection
Scotch-Brite™
Color Finish
White, Yellow
Height
6-3/8 in
Length
3/4 in
Material
Cellulose
Package Quantity
Case of 20
Thickness
0.7 in
Width
3-3/5 in

Starting at
$45.99
per CASE
  • QUANTITY