• Cart

DESCRIPTION

Light Threadable Pipe in Black

DBPPEA135LT105

Pipe Tubing Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Length
10-1/2 ft
NSF Certified
No
Pipe Tubing Size
1-1/2 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY