DESCRIPTION

  • Compatible with all commercially available refrigerants
  • Compatible with mineral oil, alkybenzene and POE lubricants
  • Corrosion resistant
  • Maximum filtration capability for today's systems
  • Unsurpassed moisture and acid capacities

Liquid Line Filter Drier

P16S

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
3/8 in
Length
5-24/25 in
Material
Steel
Size
3/8 in