DESCRIPTION

  • UL application: track

Live End Cord Kit

NTP157

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
1-1/2 in
Length
184 in
UL Listed
No
Width
13/20 in

Starting at
Call for Pricing
  • QUANTITY