• Cart

DESCRIPTION

  • Advanced microprocessor control
  • Auto restart following a power outage
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Self-check function and onboard diagnostics

Mitsubishi Electronics USA M-Series 30.7 MBH Single-Zone Floor Mount and Wall Mount Outdoor 2.5 Ton Mini-Split Air Conditioner

MMUYD30NA1

MBH:

30.7

SPECIFICATIONS

AMP
0.93, 16, 20, 21
Auto Switching Heat Cool
Yes
Collection
M-Series
Decibel Rating dB
55 dB
Depth
13 in
Energy Star Compliant
No
Height
33-7/16 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
3/8 in
MBH
30.7
Max CFM
1941
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
126
Width
33-1/16 in
Zones
1

  • QUANTITY

0 item(s) added to Cart Checkout Now