DESCRIPTION

Male Bend Clay

MM10680610

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Male
Fitting Size 1
6 in
Fitting Size 2
6 in
IsAcceptableImage
Material
Clay
Size
6 in x 6 in