• Cart

DESCRIPTION

  • Dezincification resistant
  • Easy to install
  • Low Lead
  • Used in PEX hot and cold water plumbing applications

Male x Sweat Brass Adapter

QQQGX

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Sweat
End Connections
Male x Sweat
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
1-7/10 in
Lead Law Compliant
Yes
Length
2-8/25 in
Material
Brass
Width
1-7/10 in