160 psi Plastic CTS 3/8 x 1/2 in. Valve Manifold
PureFlow® 160 psi Plastic CTS 3/8 x 1/2 in. Valve Manifold
Package Quantity Info:
EA: 1 IP: 100 CA: 400 PT: 14400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy and fast to install
- Resistant to corrosion
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model V5030 and V5030.2 ManaBloc® Distribution Manifolds
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Length:
- 1-1/20 in
- Material:
- Plastic
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Product Type:
- Nut
- Size:
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.024 lb