DESCRIPTION

  • Can be used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, liquid and natural gas, hydraulic lines, and high-pressure lines not exceeding 1-1/2" in diameter
  • Conforms to: MIL Spec T-27730A, CSA - 232943 and ANSI - AS112.18.1M
  • Constructed of 100% PTFE
  • High density

Maximum Plastic Pipe Thread Tape in White and Bright White

PSMTTD520

Length:

520 in

SPECIFICATIONS

Color Finish
Bright White
Length
520 in
Material
Plastic
Material Type
PTFE
UL Listed
No
Width
1/2 in

Starting at
$2.98
EACH
  • QUANTITY