DESCRIPTION

  • This medium density Polyethylene (MDPE) PE2708 (PE2406) solution is solid Yellow in color and an excellent choice for Natural Gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi

DriscoPlex®6500 MDPE IPS Gas Pipe

PEI11M250

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6500
End Connection 1
IPS
End Connection 2
IPS
Length
250 ft
Material
Plastic
Material Type
MDPE
Pipe Tubing Size
1 in
Pressure Class
80#
Wall Thickness
0.12 in