Mechanical Joint C153 Wye (Less Accessories) MJYLA

DESCRIPTION

Mechanical Joint C153 Wye (Less Accessories)

MJYLA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3 in x 3 in x 3 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday