DESCRIPTION

Mechanical Joint Ductile Iron Pipe

DI54MJPLA

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI C151
AWWA Specifications
AWWA A-21.51
Application
Water
Ductile Iron Class
CL54
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Material
Ductile Iron
Pipe Tubing Size
3 in
Pressure Class
350#