• Cart

DESCRIPTION

Mechanical Joint Ductile Iron Pipe

DI56MJP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.5
AWWA Specifications
AWWA C-151
Application
Water
Ductile Iron Class
CL56
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Length
18 ft
Material
Ductile Iron
Pipe Tubing Size
6 in
Pressure Class
300#