• Cart

DESCRIPTION

P-401 Mechanical Joint Large End Ductile Iron C153 Short Body Reducer (Less Accessories)

MJLEBRP4LA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Collection
P-401
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Material
Ductile Iron
NSF Certified
No