DESCRIPTION

Mechanical Joint x Flanged Ductile Iron C153 Short Body Tee with Accessories

MJF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Flanged
End Connections
Mechanical Joint x Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
No