• Cart

DESCRIPTION

Mechanical Male x Female Brass Adapter

TPFMF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI Z223.1
ASME Specifications
ASME B16.44 2002
ASTM Specifications
ASTM A-240, ASTM A-240M-95 A, ASTM E-84
End Connection 1
Mechanical Male
End Connection 2
Female
End Connections
Mechanical Male x Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Brass
NSF Certified
No