DESCRIPTION

  • Excellent for light sanding between coats
  • Great for angles; contoured and flat surfaces
  • Square sponge with 4 sides

Medium or Fine Sanding Sponge

DAG562601

Length:

4 in

SPECIFICATIONS

Color Finish
Grey
Length
4 in
Type
Fine
Width
2-3/4 in

Starting at
$1.19
EACH
  • QUANTITY