• Cart

MIP x CTS Compression Adapter NDS7301

DESCRIPTION

MIP x CTS Compression Adapter

NDS7301

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
CTS
End Connections
MIP x CTS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61