DESCRIPTION

  • Advanced polymer solution for when corrosion may affect dezincification resistant brass products
  • Quality engineered and manufactured

Sharkbite MNPT PEX Adapter

SUP120

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM F-2159, ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
Color Finish
Black
End Connection 1
Barbed
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polymer, Polysulfone
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61

Starting at
$1.17
EACH
  • QUANTITY