DESCRIPTION

  • 125#
  • Domestic
  • Material Type: Barstock
  • Material: brass
  • Threaded

MNPT Square Solid Brass Plug

BRBSP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-16
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Pressure Class
125#