• Cart

DESCRIPTION

  • All KPSI transducers utilize a highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel (titanium optional)
  • Calibrations are tracible to the National Institute of Standards and Technology (NIST)
  • Each transducer is shipped with the latest SUPERDRY™ vent filter to prevent moister from entering the vent tube for at least one year without maintenance, even in the most humid environments
  • Ideal for water reservoirs, clear wells and water tanks vented to atmosphere
  • Lightning protected models
  • Maintains accuracy
  • Robust and reliable design
  • The KPSI Series 700 family of submersible level transmitters is specifically designed to meet the rigorous environments encountered in liquid level measurement and control in clean or slightly turbid water
  • The Lightning Protected models include both internal and external, panel mounted devices for maximum protection against surges, spikes and lightning
  • The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature self-seals in the event of accidental cuts to the cable

Modular Level Sensor

POLLKP700

Length:

SPECIFICATIONS

CE Approved
Yes
Cable Length ft
15 ft
Diameter
1-1/5 in
FM Approved
Yes
Length
3 in
Material
Kevlar®, Stainless Steel
Material Type
316 SS, Polyurethane
Maximum Pressure
4.34 psi
NEMA Specifications
NEMA 6P, NEMA IP68
Temperature Range
20 to 60 Deg C
UL Listed
Yes
Volts
30V
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY