DESCRIPTION

  • UL application: track

Monopoint Adapter

NTP142

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
1/2 in
Length
5 in
UL Listed
No
Width
5 in

Starting at
Call for Pricing
  • QUANTITY