DESCRIPTION

Us Pipe & Foundry Company Mechanical Joint Multi-Stage Comp Tapping Sleeve

UT28

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
4 in
Fitting Sizes
12 in x 4 in
Fitting Type
Reducing
Material
Ductile Iron
Tap Size
4 in