DESCRIPTION

  • Absorbent paper towels
  • Multifold

Preference® Multifold Paper Towel in White (Case of 16)

GEO20389

Length:

SPECIFICATIONS

Collection
Preference®
Color Finish
White
Length
9-2/5 in
Material
Paper
Width
9-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$43.44
per CASE
  • QUANTITY