DESCRIPTION

Natural Gas Conventional Water Heater

RJRPRO+G40S40NRU62

Fuel Type:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Power Source
Gas
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY