Two Handle Widespread Bathroom Sink Faucet in Forever Brass - PVD Handles Sold Separately

You last purchased this on
 
Newport Brass

Newport 365 Two Handle Widespread Bathroom Sink Faucet in Forever Brass - PVD Handles Sold Separately

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Newport 365 Two Handle Widespread Bathroom Sink Faucet in Forever Brass - PVD Handles Sold Separately

  • Fast #
  • Part #N7000/01
  • Item #1444442
  • Manufacturer Part #7000/01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forever Brass - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Specified handles (lever or cross) are ADA compliant when used with faucet
  • Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
  • Pop-up drain with tail piece
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Must order handles (2-116 Lever or 2-222 Cross) separately.
  • Brass Valve Bodies. Valve Included
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Newport 365
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Less Handles
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-5/8 in
Spout Reach:
4-3/4 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes