• Cart

DESCRIPTION

Kichler Lighting Niles 60W 3-Light Medium E-26 Incandescent Chandelier in Olde Bronze

KK43992OZ

Color Finish

Olde Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Niles
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
14-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
16 in

$196.01
EACH

(Pricing is for Olde Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment