DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Finish Line™ No-Hub Clean-Out

S834DF

Fits Pipe Size:

3 in

SPECIFICATIONS

ASME Specifications
ASME A112.36.2M-2002
Adjustable
No
CARB OTC LEED Compliant
No
Collection
Finish Line™
End Connection 1
No Hub
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
No
Material
Ductile iron

Starting at
$53.3
EACH
  • QUANTITY