• Cart

DESCRIPTION

  • Domestically produced components
  • Manufacturer may vary by location

No-Hub Coupling

DNHRC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1277, ASTM C-564
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Stainless Steel