DESCRIPTION

Non-Duct Kit for Broan Nutone AP1 and RP2 36 in. Non-Ducted Range Hoods

BNDK35830

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Broan-Nutone AP1 and RP2 30 inch Non-Ducted Range Hoods
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$107.57
EACH
  • QUANTITY