• Cart

DESCRIPTION

  • Manufacturer may vary by location

NPT 300# Black Ductile Iron Tee

IBDI

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connections
NPT
FM Approved
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
ISO Specifications
ISO 14001, ISO 9001:2000
Material
Ductile Iron
Pressure Class
300#
UL Listed
Yes