• Cart

DESCRIPTION

  • Fittings are 100 percent air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location
  • SCI trademark logo on each fitting

NPT Black Ductile Iron 90 Degree Elbow

IBDI9

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3
ASTM Specifications
ASTM A-536
Clean Bagged
No
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
ISO Specifications
ISO 14001, ISO 9001:2000
Material
Ductile Iron
NSF Certified
No
Pressure Class
300#
UL Listed
Yes