• Cart

DESCRIPTION

A Series OD and Push-In Straight LDPE Cap in Blue

EAWRA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Collection
A Series
Color Finish
Blue
End Connection 1
OD, Push In
End Connections
OD;Push In
FM Approved
No
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Material
Plastic
Material Type
LDPE
NSF Certified
No