DESCRIPTION

OD Brass Angle Stop Valve

S134G2F1CLK04

Valve Size:

3/8 in

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$9.24
EACH
  • QUANTITY