DESCRIPTION

OD Stainless Steel Tubing

DST6L147

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-778
End Connection 1
OD
Gauge
14
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
6 in