• Cart

DESCRIPTION

  • LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
  • Manufactured to withstand the persistent demands for high-performance tube fittings

OD x Female Stainless Steel Connector

H766LSS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connection 2
Female
End Connections
OD x Female
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L