DESCRIPTION

  • Can be used in homes, basements, locker rooms, cars, boats, and any other space that needs refreshing
  • Cherry scent
  • Eliminate odors caused by smoke, mold, mildew, stale air, sewer gas, pets and more
  • Unique odor neutralizers, not perfumes or cover-ups
  • Works great with heating ventilation and air conditioning systems

Odor Neutralizer

N61010

Size:

1/2 lb

SPECIFICATIONS

Brand Model Compatibility
ClenAir
Height
1-3/4 in
Length
4-1/2 in
Size
1/2 lb
Width
4-1/2 in

Starting at
$12.02
EACH
  • QUANTITY

DOCUMENTS