DESCRIPTION

  • Able to hold 3/4 gallon of water per square yard
  • Economical mat works great with light to medium traffic
  • Gentle, color-blend pattern complements any decor
  • Plush surface dries moisture from shoes

Rely-On™ Olefin Wiper Mat

LGS34

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rely-On™
Color Finish
Charcoal
Length
4 ft
Material
Plastic
Material Type
Vinyl
Width
3 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY