• Cart

DESCRIPTION

PROFLO® Orrs 1-Hole Wall Mount Valve Trim Only with Single-Handle in Brushed Nickel

PF8800BN

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Brand Model Compatibility
PF3001 Tub and Shower Valve
CARB OTC LEED Compliant
No
Collection
Orrs
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

$59.98
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment