Out Temperature Sensing Boiler EBMS15

DESCRIPTION

  • ASME Boiler vessel with 20-year warranty
  • Outlet water temperature sensing
  • Staging elements
  • Temperature set point dial
  • Wall Mount

Out Temperature Sensing Boiler

EBMS15

Watts:

SPECIFICATIONS

BTU
51000
Height
28 in
Material
Steel
Watts
15
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY