DESCRIPTION

  • ASME Boiler vessel with 20 yr warranty
  • Outlet water temperature sensing
  • Staging elements
  • Temperature set point dial
  • Wall mount

Out Temperature Sensing Boiler

EEBS23

Watts:

SPECIFICATIONS

BTU
80000
Height
38 in
Material
Steel
Watts
22.5
Width
17 in

Starting at
Call for Pricing
  • QUANTITY