DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

P Series Outdoor 30000 BTU Heat Pump

MPUZA30NHA4

SEER:

SPECIFICATIONS

BTU Heat Rating
32000 BTU/h
Depth
13-3/16 in
Height
37-1/8 in
Volts
230V
Width
37-3/8 in

Starting at
Call for Pricing
  • QUANTITY