DESCRIPTION

  • For use where systems will not exceed 220° F
  • Gray pipe and fittings used for chemical waste drainage applications
  • Manufacturer may vary by location
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Resistant to corrosion, pitting and scaling

P-Trap Extension Neck with Union Nut

CPAWPTENUPNJ

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM D-1784, ASTM D-3311
End Connection 1
Slip Joint
End Connection 2
Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
CPVC
Schedule Class
40
Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$119.8
EACH
  • QUANTITY